LED Fixed Rail in Satin Nickel

You last purchased this on
 
AFX

Cantrell LED Fixed Rail in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFX

Cantrell LED Fixed Rail in Satin Nickel

  • Fast #
  • Part #ACARF4300L30SN
  • Item #7010726
  • Manufacturer Part #CARF4300L30SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimmable
  • Includes four 4.5W LED lamps
  • Heads swivel and pivot to direct light
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Cantrell
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Energy Star Compliant:
Yes
Glass Type:
Frosted Acrylic Diffuser
Green Product:
Yes, Energy Star
Height:
5-63/10 in
Length:
36-1/4 in
Light Bulb Type:
LED
Lumens:
200
Number Of Hours:
35000 h
Number of Lights:
4
UL Listed:
No
Watts:
23 W
Width:
5-1/4 in