AFX Lighting Capri 14 in. 27W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

ACFF142400L30D1BN

Manufacturer Part #: CFF142400L30D1BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • White acrylic diffuser

SPECIFICATIONS

ADA Compliant
No
Application
Indoor
Ballast Type
Residential
Bulb Type
LED
Collection
Capri
Color Rendering Index CRI
90
Diameter
14 in
Dimmable
Yes
ETL Listed
Yes
Green
Energy Star, Yes
Height
3-7/16 in
Installation Type
Ceiling Mount
Lumens
2400
Number Of Hours
50000
Number Of Lights
1
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
27

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday