0 items

AFX Lighting Contemporary Bracket in White

ARC232MV

Color Finish

(Pricing is for White)

$138.07

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Contoured edge
  • Lift and shift design
  • Rugged chassis

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
4-7/8 in
Length
50-3/4 in
Light Bulb Shape Code
T8
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
32
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday