32W 6-Light Track Light in Satin Nickel
Core 32W 6-Light Track Light in Satin Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling or wall mount
Specifications
- Ballast Type:
- Residential
- Collection:
- Core
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 7-1/2 in
- Installation Type:
- Fixed Rail
- Length:
- 55-1/8 in
- Light Bulb Type:
- LED
- Lumens:
- 3000
- Material:
- Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 6
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 5-1/4 in