0 items

AFX Lighting Novara LED Bath Light in Satin Nickel

ANVV5252400L30D1SN

Color Finish

(Pricing is for Satin Nickel)

$320.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • CRI: 90
  • Energy saving LED technology
  • TRIAC dimmable: 120V
  • Use in bathroom, restrooms and wall sconces
  • Vertical or horizontal mounting
  • White acrylic diffuser

SPECIFICATIONS

ADA Compliant
Yes
Ballast Type
Residential
Bulb Type
LED
Collection
Novara
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Depth
3-5/8 in
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Acrylic
Height
4-1/2 in
Installation Type
Wall Mount
Length
25 in
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Lumens
3000
Material
Metal, Plastic
Number Of Hours
50000
Power Source
Electric
Volts
120V
Watts
31
Width
3-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday