0 items

AFX Lighting Sloane LED Ceiling Light in Satin Nickel

ASLF12121100L3D1SN

Color Finish

(Pricing is for Satin Nickel)

$258.13

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • CRI: 90
  • Edge-lit light panel
  • Energy saving LED technology
  • Low profile
  • TRIAC dimmable: 120V
  • Use in kitchen, closets, hallways or anywhere general lighting is required

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
LED
Collection
Sloane
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Depth
2 in
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Acrylic
Height
2 in
Installation Type
Ceiling Mount
Length
15 in
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
3000
Material
Metal, Plastic
Number Of Hours
50000
Power Source
Electric
UL Listed
No
Volts
120V
Watts
18.5
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday