60W 3000 Kelvin 120V Low Profile LED Linear Light Diffuser in White
LED Cloud 60W 3000 Kelvin 120V Low Profile LED Linear Light Diffuser in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White acrylic diffuser
Specifications
- Application:
- Office, Corridors, Garage, Kitchen, Public Facilities
- Ballast Type:
- Residential
- Collection:
- LED Cloud
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4100
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/4 in
- Installation Type:
- Linear
- Length:
- 49-3/4 in
- Light Bulb Type:
- LED
- Lumens:
- 3000
- Lumens per Watt:
- 50
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-3/8 in
- Wire Gauge (AWG):
- 22 ga