LED Undercabinet Light in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #T5L2-24RRB
T5L Series LED Undercabinet Light in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3000K color temperature
- Dimmable with TRIAC wall dimmer, page 245
- Hardwire only
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- Greater than or equal to 80 CRI
- This product is compliant with the American with Disabilities Act (ADA)
- Fully integrated LEDs
- White polycarbonate diffuser hides LEDs
- Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
- ETL listed in compliance with the nationally recognized safety standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Residential
- Collection:
- T5L Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Polycarbonate
- Height:
- 1-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Length:
- 24 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 3000
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W