0 items

AFX Lighting Marina 32W 4-Light Built-In Flushmount Ceiling Light in White

AMAR432MV

Color Finish

(Pricing is for White)

$250.13

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Lift and shift mount
  • White acrylic diffuser

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Type
Fluorescent
Collection
Marina
Color Finish
White
Color Finish Category
Whites
Dimmable
No
Energy Star Compliant
No
Glass Type
Acrylic
Height
3-5/8 in
Installation Type
Linear
Length
50 in
Light Bulb Shape Code
T8
Number Of Lights
4
UL Listed
Yes
Volts
120/277V
Watts
32
Width
16-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday