32W 4-Light T8 Flushmount Ceiling Fixture in White
Marina 32W 4-Light T8 Flushmount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lift and shift mount
- White acrylic diffuser
Specifications
- Ballast Type:
- Residential
- Collection:
- Marina
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 3-5/8 in
- Installation Type:
- Linear
- Length:
- 50 in
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 16-1/4 in