49-1/2 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in Cherry
Mission 49-1/2 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in Cherry
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White acrylic diffuser
Specifications
- Ballast Type:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Reds
- Color Finish Name:
- Cherry
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/2 in
- Installation Type:
- Linear
- Length:
- 49-1/2 in
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Mission, Craftsman
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 128 W
- Width:
- 17-1/4 in