0 items

AFX Lighting Narrow Wrap 34W 2-Light Fluorescent T8 Linear Ceiling Fixture in White

ALW217R8

Length

24 in
Starting at $60.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Die-formed rigid, pre-finished housing
  • Diffuser hinges from either side for easy maintenance
  • Fitted with standard mounting holes

SPECIFICATIONS

Ballast Type
Residential
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Narrow Wrap
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Acrylic
Height
2-3/8 in
Indoor Outdoor
Indoor
Length
24 in
Light Bulb Shape Code
T8
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
17
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday