AFX Lighting NLLP Series 18W LED Under-Cabinet Light in Oil Rubbed Bronze

ANLLP40RB

Manufacturer Part #: NLLP40RB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • NLLP series
  • Extruded aluminum construction
  • Includes connecting cable, cord and plug, direct connector and hardwire connector
  • Hi/low switch
  • Low profile design
  • Includes integrated LED's

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
NLLP Series
Dimmable
Yes
Green
Energy Star, Yes
Height
1 in
Indoor Outdoor
Indoor
Installation Type
Under Cabinet
Lumens
1310
Number Of Hours
50000
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
18
Width
3-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday