32 in. 20W Xenon Under-Cabinet Light in White

You last purchased this on
 
AFX

NXL Series 32 in. 20W Xenon Under-Cabinet Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFX

NXL Series 32 in. 20W Xenon Under-Cabinet Light in White

  • Fast #
  • Part #ANXL420WH
  • Item #4414590
  • Manufacturer Part #NXL420WH
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
NXL Series
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1 in
Length:
32 in
Light Bulb Type:
Xenon
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
Watts:
20 W
Width:
3-3/4 in