AFX Lighting

Sheridan 4 in. 13W 1-Light 1-Arm Wall Sconce in Satin Nickel

Part #ASHS0618113QMVSNLA  |  Manufacturer Part #SHS0618113QMVSNLA

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Linen acrylic (LA) shade with satin nickel finish or cream linen (LN) shade with champagne finish

ADA Compliant

Specifications

ADA Compliant: Yes

Ballast Type: Multi-volt

Bulb Type: Compact Fluorescent

Collection: Sheridan

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Acrylic

Height: 18-1/2 in

Installation Type: Wall Mount

Length: 6-1/8 in

Light Bulb Base Type: 4-Pin

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Number Of Lights: 1

Power Source: Electric

Type: ASHS0618113QMVSNLA

UL Listed: Yes

Volts: 120/277V

Watts: 13

Width: 4 in