0 items

AFX Lighting Signature 33-19/50 in. 13W Under-Cabinet Light in White

AT5U138

Color Finish

(Pricing is for White)

$52.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Ballast Type
Electronic
Bulb Type
LED
Collection
Signature
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Acrylic
Height
1-1/4 in
Length
33-19/50 in
Light Bulb Shape Code
T5
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
13
Width
3-63/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday