17W 2-Light T8 Vanity Fixture in White with Residential Electronic Ballast
Stratus 17W 2-Light T8 Vanity Fixture in White with Residential Electronic Ballast
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully enclosed housing
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Multi-volt
- Collection:
- Stratus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- White Acrylic
- Height:
- 4-5/8 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Length:
- 26-3/4 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 4 in