0 items

AFX Lighting Stratus 32W 2-Light Medium Base Cloud Vanity in White

AV8PN232MV

Watts

32

$196.1

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Horizontal or vertical mount

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Stratus
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Energy Star Compliant
No
Glass Type
Acrylic
Height
4-5/8 in
Installation Type
Wall Mount
Length
50-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T8
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120/277V
Watts
32
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday