9W Led Closet Flush Mount Ceiling Fixture in White
T5LC Series 9W Led Closet Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White acrylic diffuser
- Standard knockouts
- White steel housing
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Switch Location - Body
- Includes rocker switch
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Damper, Residential, Commercial
- Average Life:
- 5.71 yr
- Collection:
- T5LC Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 1-1/8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Installation Type:
- Closet
- Length:
- 18 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 700
- Lumens per Watt:
- 77
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Ceiling Mount
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 4-1/2 in