0 items

AFX Lighting Transitional 55W 1-Light Semi-Flush Light in Champagne

ASHC155ACMVT

Color Finish

(Pricing is for Champagne)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Electronic multi-volt ballast for light commercial applications
  • Standard mounting holes and hardware included

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Transitional
Color Finish
Champagne
Color Finish Category
Gold Tones
Diameter
16 in
Glass Type
White Acrylic
Height
6 in
Length
22 in
Light Bulb Shape Code
T5
Material
Steel
Number Of Lights
1
Watts
55

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday