0 items

AFX Lighting Transitional 55W 1-Light Semi-Flush Light in Satin Nickel

ASHC155SNMVTLA

Color Finish

(Pricing is for Satin Nickel)

$344.18

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Transitional
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
Glass Type
White Acrylic
Height
6 in
Light Bulb Shape Code
T5
Material
Acrylic, Steel
Number Of Lights
1
Volts
120/277V
Watts
55

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday