0 items

AFX Lighting Vernon 5-Light 13W Vanity Fixture in Satin Nickel

AVNV513SNSCT

Color Finish

(Pricing is for Satin Nickel)

$174.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Available in a 3 or 5 lamp models
  • Can be mounted up or down
  • Ideal for use as lighting in bathrooms/lavatories
  • Wall mount linear contemporary glass vanity
  • White opal glass diffuser

SPECIFICATIONS

ADA Compliant
No
Ballast Type
Residential
Bulb Type
Fluorescent
Collection
Vernon
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
Depth
5 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White Opal
Green
Energy Star, Yes
Height
8 in
Installation Type
Wall Mount
Length
29-1/2 in
Light Bulb Base Type
GU24
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday