32W 2-Light Linear Fluorescent in Unfinished Oak

You last purchased this on
 
AFX

Winchester 32W 2-Light Linear Fluorescent in Unfinished Oak

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFX

Winchester 32W 2-Light Linear Fluorescent in Unfinished Oak

  • Fast #
  • Part #AUCM232R8
  • Item #3053095
  • Manufacturer Part #UCM232R8
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Unfinished Oak Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • White acrylic diffuser
  • Requires Certification

Specifications

Ballast Type:
Residential
Collection:
Winchester
Color Finish Category:
Browns
Color Finish Name:
Unfinished Oak
Energy Star Compliant:
No
Glass Type:
Acrylic
Height:
3-3/8 in
Installation Type:
Ceiling Mount
Length:
51-3/8 in
Light Bulb Shape Code:
T8
Light Bulb Type:
Fluorescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
32 W
Width:
13-1/2 in