AFX Lighting

Winchester 32W T8 Linear Lamp in White

Part #AWCM232R8  |  Manufacturer Part #WCM232R8

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White acrylic diffuser

Specifications

Ballast Type: Residential

Bulb Style: Tubular

Bulb Type: Fluorescent

Collection: Winchester

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Glass Type: Acrylic

Height: 3-3/8 in

Installation Type: Ceiling Mount

Length: 51-3/8 in

Light Bulb Shape Code: T8

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 2

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 32

Width: 13-1/2 in