2-Light Flushmount Ceiling Light Fixture in White
WTA Series 2-Light Flushmount Ceiling Light Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Ballast Type:
- Residential
- Collection:
- WTA Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- Clear Prismatic
- Height:
- 3-3/8 in
- Installation Type:
- Flush Mount
- Length:
- 48-1/8 in
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 11-1/4 in