0 items

AFX Lighting WTA Series 48-3/25 in 64W 2-Light Fluorescent Medium E-26 T8 Linear Ceiling Fixture in White

AWTA232AMV

Length

48-3/25 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
WTA Series
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
3-19/50 in
Length
48-3/25 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T8
Number Of Lights
2
UL Listed
No
Watts
64
Width
11-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday