10.7W LED Under-Cabinet Light in Brushed Aluminum
This product has been replaced by
Manufacturer Part #NLLP2-22BA
NLLP Series 10.7W LED Under-Cabinet Light in Brushed Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extruded aluminum construction
- Hi/low switch
- NLLP series
- Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Includes integrated LED's
- Low profile design
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- NLLP Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Length:
- 22 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 755
- Material:
- Aluminium, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10.7 W