10.7W LED Under-Cabinet Light in Oil Rubbed Bronze

This product has been replaced by

NOBLE PRO UNDERCABINET 22" LED 15W DOB
AFX 10.7W 1-Light Integrated LED Under Cabinet Lighting in Oil Rubbed Bronze
Manufacturer Part #NLLP2-22RB
You last purchased this on
 
AFX

NLLP Series 10.7W LED Under-Cabinet Light in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

NOBLE PRO UNDERCABINET 22" LED 15W DOB
AFX 10.7W 1-Light Integrated LED Under Cabinet Lighting in Oil Rubbed Bronze
Manufacturer Part #NLLP2-22RB
AFX

NLLP Series 10.7W LED Under-Cabinet Light in Oil Rubbed Bronze

  • Fast #
  • Part #ANLLP22RB
  • Item #5095779
  • Manufacturer Part #NLLP2-22RB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extruded aluminum construction
  • Hi/low switch
  • NLLP series
  • Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Includes integrated LED's
  • Low profile design
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Ballast Type:
Residential
CEC Compliant:
For Sale in CA
Collection:
NLLP Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
4000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
1 in
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Length:
22 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Lumens:
755
Material:
Aluminium, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
10.7 W