Riviera 26W LED Flush Mount Ceiling Fixture in White

Part #ARIVL054836L40MV  |  Item #7541872  |  Manufacturer Part #RIVL054836L40MV

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White steel housing
  • Clear prismatic diffuser
  • Title 24 compliant
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards

Green

Documents

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Average Life: 45

Bulb Type: Integrated LED

Collection: Riviera

Color Finish: White

Color Finish Category: Whites

Color Temperature: 4000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Estimated Annual Energy Cost: $4.82

Gauge: 30

Green: [Yes, Energy Star]

Height: 2-3/8 in

Installation Type: Ceiling Mount

Length: 48 in

Lighting Direction: Ambient Lighting

Lighting Style: [Modern, Contemporary]

Lumens: 3600

Material: Steel

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Electric

Product Type: Ceiling Light

Size: 48 in

UL Listed: No

Volts: 120/227V

Watts: 26

Width: 5-3/8 in

Wire Gauge: 18 ga