Sheridan 4 in. 13W 1-Light Wall Sconce in Satin Nickel

Part #ASHS113SNMVLA  |  Item #4206397  |  Manufacturer Part #SHS113SNMV-LA

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sheridan
  • Transitional styling
  • White linen shade
  • White acrylic diffuser closes top and bottom of shade
  • Uses 13W CFQ 4-pin lamps
  • Multi volt ballast
  • Color/Finish: Satin Nickel

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Fluorescent

Collection: Sheridan

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: [White Acrylic, Linen]

Height: 18-1/2 in

Light Bulb Base Type: 4-Pin

Lighting Style: Contemporary

Material: White Acrylic

Number Of Lights: 1

UL Listed: Yes

Volts: 120/277V

Watts: 13

Width: 4 in