26 W LED Flush Mount Ceiling Fixture in White
Spring 26 W LED Flush Mount Ceiling Fixture in White
Frequently Purchased Together
Product Details
- Housing is die-formed of 22-gauge steel with prismatic diamond patterned acrylic diffuser
- Spring loaded endcap for easy installation
- White steel housing
- Diffuser rests in position on the end cap flange and is removed by a lift and shift motion
- This low profile, clean appearance, surface mounted wrap provides high light levels for various residential applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Industrial Trade
- Collection:
- Spring
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 2-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2400
- Lumens per Watt:
- 100
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Surface Mount Kit
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 5-3/8 in