9W LED Under-Counter Light in White
This product has been replaced by
Manufacturer Part #T5L2-24RWH
T5L Series 9W LED Under-Counter Light in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable with most standard 2-wire (TRIAC) wall dimmers
- Full size knockouts are located on the top, back or ends for direct connection
- All purpose direct wire LED under cabinet light
- Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- This product is compliant with the American with Disabilities Act (ADA)
- Low profile applications include kitchens, study areas, displays and computer stations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Industrial Trade
- Ballast Type:
- Residential
- Collection:
- T5L Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Acrylic Diffuser
- Height:
- 3-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Length:
- 24 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 630
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Under Cabinet
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 24 in