1 in. Brass, Bronze, Chrome Plated Brass and Steel NPT 300# Pressure Relief Valve

You last purchased this on
 
AGF Manufacturing

Model 3011 Inspector's Test® 1 in. Brass, Bronze, Chrome Plated Brass and Steel NPT 300# Pressure Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
AGF Manufacturing

Model 3011 Inspector's Test® 1 in. Brass, Bronze, Chrome Plated Brass and Steel NPT 300# Pressure Relief Valve

  • Fast #
  • Part #AGF304A
  • Item #4087419
  • Manufacturer Part #304A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made in the USA
  • UL and ULC listed (EX4019) & FM approved
  • To expedite system testing, the unit is shipped semi-assembled with relief valve and bypass drain ports plugged
  • Available in NPT Only
  • Requires Certification

Specifications

Application:
Fire Sprinkler Systems
Coating:
Chrome Plated
Collection:
Model 3011 Inspector's Test®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
FM Approved:
Yes
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
K-Factor:
11.2
Length:
7-7/8 in
Material:
Brass, Bronze, Steel
Number of Handles:
Single Handle
Pressure - High:
175
Pressure Class:
300#
UL Listed:
Yes
Valve Seat Material:
Virgin Teflon®
Valve Size:
1 in
Valve Type:
Test & Drain Valve
Width:
4-11/16 in