AGF Manufacturing 1 x 7/16 in. Sprinkler Valve

AGF111G

Valve Size

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • A locking kit is available and can be ordered with the valve to provide vandal resistance or to prevent unintentional alarm activation
  • Available in both NPT and BSPT
  • Made in the USA

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Material
Bronze
Maximum Pressure
300 psi
UL Listed
Yes
Valve Operator
Lever
Valve Seat Material
Impregnated Teflon®
Valve Size
1 in
Width
5-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday