1/2 in. Bronze MIPT x FIPT 205# Pressure Relief Valve
Model 7000 1/2 in. Bronze MIPT x FIPT 205# Pressure Relief Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Specify and install with confidence
- Save space and money
- Rated for emergency steam discharge by the national board of boiler and pressure vessel inspectors
- Ideal for all domestic water heater applications
Specifications
- Application:
- Fire Protection
- Coating:
- Enamel, Painted
- Collection:
- Model 7000
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- Yes
- Height:
- 3-5/16 in
- IAPMO Listed -:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 205#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Relief Valve