1 in. Threaded Black Steel and Galvanized Steel Drain with Anti Trip Plated and Water Detector Alarm
COLLECTanDRAIN® 1 in. Threaded Black Steel and Galvanized Steel Drain with Anti Trip Plated and Water Detector Alarm
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Water detector alarm
- Easy identification and consistent appearance
- Prevents accidental / malicious tripping
- Pre-assembled
- Faster / Easy installation
Specifications
- Application:
- Sprinkler Systems
- Coating:
- Galvanized, Black
- Collection:
- COLLECTanDRAIN®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 26-3/8 in
- Material:
- Steel
- Product Type:
- Auxiliary Drain
- UL Listed:
- No
- Valve Operator:
- Quarter Turn Handle