12 in. Threaded Black Steel and Brass Cabinet with Auxiliary Drain

You last purchased this on
 
AGF Manufacturing

COLLECTanDRAIN® 12 in. Threaded Black Steel and Brass Cabinet with Auxiliary Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
AGF Manufacturing

COLLECTanDRAIN® 12 in. Threaded Black Steel and Brass Cabinet with Auxiliary Drain

  • Fast #
  • Part #AGF5400B
  • Item #7963535
  • Manufacturer Part #5400B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Equipped with a temperature sensitive internal heating element to prevent excess condensation in the drum drip from freezing
  • Includes a float switch that activates an audible alarm and visual sign to notify when the auxiliary drain has reached capacity and the drum drip requires draining
  • Secure locking, red powder coated, insulated cabinet designed to increase visibility, resist corrosion, and provide required signage adhering to NFPA guidelines
  • Each unit is fully assembled and ready to be attached to dry pipe systems using galvanized piping components and 1" brass quarter turn ball valves with chrome plated brass balls
  • Sized to be easily attached to structure walls, columns, or I-beams
  • Integral test button allows for system testing and the externally mounted thermometer allows for easy monitoring of temperature conditions inside the cabinet
  • Requires Certification

Specifications

Application:
Sprinkler Systems
Coating:
Galvanized
Collection:
COLLECTanDRAIN®
Color Finish Category:
Reds
Color Finish Name:
Red, Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
1 in
Height:
33-3/8 in
Length:
12 in
Material:
Black Steel, Brass
Product Type:
Auxiliary Drain, Cabinet
UL Listed:
No
Valve Operator:
Quarter Turn Handle
Valve Size:
1 in
Width:
8-11/16 in