1 in. MIPT x FIPT Cabinet with Hot Operation Trouble Monitor
COLLECTanDRAIN® 1 in. MIPT x FIPT Cabinet with Hot Operation Trouble Monitor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Equipped with a temperature sensitive internal heating element to prevent excess condensation in the drum drip from freezing
- Includes a float switch that activates an audible alarm and visual sign to notify when the auxiliary drain has reached capacity and the drum drip requires draining
- Secure locking, red powder coated, insulated cabinet designed to increase visibility, resist corrosion, and provide required signage adhering to NFPA guidelines
- Each unit is fully assembled and ready to be attached to dry pipe systems using galvanized piping components and 1" brass quarter turn ball valves with chrome plated brass balls
- Sized to be easily attached to structure walls, columns, or I-beams
- Integral test button allows for system testing and the externally mounted thermometer allows for easy monitoring of temperature conditions inside the cabinet
Specifications
- Collection:
- COLLECTanDRAIN®
- Color Finish Name:
- Black
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 33-3/8 in
- Length:
- 12 in
- Product Type:
- Auxiliary Drain, Cabinet
- UL Listed:
- No
- Width:
- 8-11/16 in