3 in. Galvanized Carbon Steel Mechanical Tee
Corrinsite™ Model 7800 3 in. Galvanized Carbon Steel Mechanical Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to install
- Maintenance free
- Horizontal or vertical installation
- No power required
- New construction or retro-fit
- Easy-to-read visual notification
Specifications
- Application:
- Commercial
- Coating:
- Galvanized
- Collection:
- Corrinsite™ Model 7800
- Color Finish Name:
- Red
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 6-7/8 in
- Length:
- 6-3/16 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure - High:
- 300
- Product Type:
- Mechanical Tee
- Temperature Range:
- -40 to 200 Deg F
- Thickness:
- 0.040 in
- UL Listed:
- No
- Width:
- 3-3/4 in