0 items

AGF Manufacturing PurgeNVent™ Inline Air Venting Valve

AGF79501LV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used alone or in tandem with manual air vent valves to achieve maximum air elimination
  • Designed to be installed immediately downstream of the floor control assembly rather than at the end of the line
  • Features a custom collection chamber designed with an integral vent scoop to exhaust more air from the system as it is being filled
  • Offers some installation flexibility resulting in reduced total height for tight to ceil applications

SPECIFICATIONS

Collection
PurgeNVent™
FM Approved
No
Type
Inline Air Vent
UL Listed
No
Valve Size
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday