1 x 6 in. NPT Stainless Steel Automatic Air Vent Valve with End Cap

You last purchased this on
 
AGF Manufacturing

PurgeNVent™ 1 x 6 in. NPT Stainless Steel Automatic Air Vent Valve with End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
AGF Manufacturing

PurgeNVent™ 1 x 6 in. NPT Stainless Steel Automatic Air Vent Valve with End Cap

  • Fast #
  • Part #AGF7930ECA60
  • Item #7779300
  • Manufacturer Part #7930ECA-60
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Forged brass body with 1" NPT isolation valve
  • Stainless steel 20 mesh strainer
  • Patented, FM Approved, UL Listed M7900V air release valve
  • Bubble breaker aids in the passage of air to the vent and acts as a secondary filter
  • Recessed venting valve prevents damage to vent mechanism and float
  • Single float on rigid shaft only allows vertical movement
  • Unique conical shape maximizes clearance to protect valve from contamination
  • Adjustable purge valve with hose connection, thread cap, and lanyard
  • Standard groove connection end cap with close nipple
  • Requires Certification

Specifications

Application:
Wet Fire Sprinkler Systems
Collection:
PurgeNVent™
End Connection 1:
Grooved
End Connection 2:
GHT
End Connections:
Grooved x GHT
FM Approved:
Yes
Fits Pipe Size:
6 in
Height:
8-1/8 in
Length:
7-3/4 in
Material:
Bronze
Mesh Size:
20
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Product Type:
Air Valve
Recommended Valve Application:
Sprinkler Systems
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Operator:
Lever Handle
Valve Size:
6 in
Valve Type:
Automatic Air Venting Valve