0 items

AGF Manufacturing Riserpack® Riser Assembly

AGF81D

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Riserpack®
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
Yes
Material
Bronze
Maximum Pressure
300 psig
UL Listed
Yes
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday