AGF Manufacturing

RiserPACK™ 2-1/2 x 1/2 in. Gasket Riser Assembly

Part #A8362A  |  Manufacturer Part #8362A

Valve Size:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 1 1/4" patented AGF model 2500 TESTanDRAIN® ball valve
  • Made in the USA
  • Available in groove X groove only
  • Includes riser, flow alarm switch, pressure gauge, 3-way valve and test ball valve

Specifications

Collection: RiserPACK™

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Material: Welded Carbon Steel

Maximum Pressure: 300 psi

Product Type: Riser Assembly

UL Listed: Yes

Valve Size: 2-1/2 in