12 in. Rat Guard
12 in. Rat Guard
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy to install. Position far enough in the pipe to allow it to swivel up and let trash pass without exposing the Rat Guard beyond the pipe
- Avoid irritating and costly plugged drainage systems with zinc dichromate-plated mild steel
- Zinc dichromate plating resists corrosion
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 12 in
- IAPMO Listed -:
- No
- Material:
- Mild Steel
- Product Type:
- Animal Guard, Rodent Guard