Agri Drain

15 in. Galvanized Flap Gate Valve

Part #AFG15  |  Manufacturer Part #FG15

Valve Size:

15 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

FM Approved: No

Material: Galvanized

NSF Certified: No

UL Listed: No

Valve Size: 15 in

Width: 17-3/8 in