6 in. Rodent Guard with Clip and Bolt

Part #ARG06BT  |  Item #4448670  |  Manufacturer Part #RG06BT

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #ARG04BTItem #4448685Mfr. Part #RG04BT

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #ARG06BTItem #4448670Mfr. Part #RG06BT

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 15 in

    Part #ARG15BTItem #4448677Mfr. Part #RG15BT

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Zinc dichromate plating resists corrosion
  • Easy to install-no drilling required
  • All bars are MIG welded on both sides
  • Designed to fit PVC, CMP, and other similar types of pipe
  • Not designed for use on corrugated plastic tubing

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Zinc

Color Finish Category: Greys

Fits Pipe Size: 6 in

IAPMO Listed: No