8 in. Rat Guard

Part #ARG08  |  Item #2333861  |  Manufacturer Part #RG08

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #ARG04Item #3918144Mfr. Part #RG04

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #ARG08Item #2333861Mfr. Part #RG08

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in

    Part #ARG12Item #2333862Mfr. Part #RG12

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Zinc dichromate plating resists corrosion
  • Easy to install. Position far enough in the pipe to allow it to swivel up and let trash pass without exposing the Rat Guard beyond the pipe
  • Avoid irritating and costly plugged drainage systems with zinc dichromate-plated mild steel

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Zinc

Color Finish Category: Greys

Fits Pipe Size: 8 in

IAPMO Listed: No

Material: Mild Steel