15 in. Rodent Guard with Band
Rat Guards™ 15 in. Rodent Guard with Band
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy to install-no drilling required
- All bars are MIG welded on both sides
- Zinc dichromate plating resists corrosion
- Not designed for use on corrugated plastic tubing
- Designed to fit PVC, CMP, and other similar types of pipe
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Yellow Zinc Dichromate
- Collection:
- Rat Guards™
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 15 in
- Product Type:
- Animal Guard, Rodent Guard