Agrifim Irrigation 1/2 x 1/2 in. Poly Tube 0.62 ID x 0.71 OD

AA710

Fitting Sizes

1/2 in x 1/2 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Plastic
Material Type
Poly

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday