7/10 x 71/100 in. End Plug with Cap

Part #ACEP710  |  Item #1895492  |  Manufacturer Part #CEP 710

Call for Pricing EACH

Fitting Sizes:

7/10 in x 71/100 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Blue

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 7/10 in

Fitting Size 2: 71/100 in

Fitting Sizes: 7/10 in x 71/100 in

Material: Plastic

UL Listed: No